0 items

Spirit 1-Light Pendant

PP5160

Color Finish

Starting at $53.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Includes one 6", four 12" stems and 6 links of chain
  • Light umber etched glass
  • Subtle forms and refreshing feel

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Spirit
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
7-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light Umber Etched
Height
6-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
72-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday