0 items

Jamesbury Series 3000 1-Piece Carbon Steel FNPT Reduced Port Ball Valve with Lever Handle

J332236ML

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Series 3000
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Carbon Steel;Stainless Steel
IAPMO Listed
No
Length
2-4/5 in
Material
Carbon Steel
Maximum Pressure
2000 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
2000#
Recommended Valve Application
Gas, Oil
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday