0 items

Vogt Valves 1 in. 800# Threaded Stainless Steel Bolted Bonnet Outside Stem and Yoke Gate Valve

V12401G

Valve Size

(Pricing is for 1 in)

$674.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
2-3/4 in
Material
Stainless Steel
Maximum Pressure
1920 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Size
1 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday