1 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face

You last purchased this on
 

1 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

1 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS4LRFSOFG
  • Item #81172
  • Manufacturer Part #S4LRFSOFG
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME SA-182
ASTM:
ASTM A-182
Application:
Fire Protection
Clean Bagged:
No
Coating:
Stainless
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Raised Face
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Pressure Class:
150#
Product Type:
Threaded O-Let