1 x 1/2 in. 300# Black Malleable Iron Reducing Coupling

You last purchased this on
 

1 x 1/2 in. 300# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCGD
  • Item #2790
  • Manufacturer Part #0310542600
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1 20.1, ASME B16.3
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducing
Length:
2 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
2000
Product Type:
Threaded Fitting
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes