0 items

10-1/4 x 3-3/4 in. Paper Towel in White

C51764A1

Length

10-1/4 in

$41.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • C-fold
  • Green Seal and EcoLogo® certified
  • Single-ply
  • With 100% recycled fiber

SPECIFICATIONS

Color Finish
White
Length
10-1/4 in
Material
Recycled Fiber
Type
C-fold
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday