0 items

10 ft. M-Type Hard Copper Tube

MHARD10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM B-88
  • Fire suppression system rated
  • Made in the USA
  • NSF approved
  • Nominal type M hard copper tube

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Copper Tubing Temper
Hard
End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
Length
10 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
2-1/8 in
Pipe Tubing Size
2 in
Type
Type M
Wall Thickness
0.058 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday