0 items

10 ft. No-Hub Soil Pipe

INHP10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
No Hub
Length
10 ft
Material
Cast Iron
NSF Certified
No
Pipe Tubing Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday