0 items

10 ft. Schedule 40 Bell End Plastic Pressure Pipe

P40PPBE10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Commonly dual rated for pressure water systems, as well as drain waste and vent applications
  • Other lengths available upon request
  • PLUMB-RITE® IPS pressure pipe used in potable water applications, having met standards 14 and 61 requirements compound with a cell classification of 12454
  • Plain end available upon request
  • Standard lengths are 20'

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
End Connection 1
Bell End
End Connection 2
Bell End
Length
10 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
320 psi
Pipe Tubing Size
4 in
Schedule Class
40
Wall Thickness
0.337 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday