0 items

10 ft. Schedule 40 Galvanized Coated Threaded Carbon Steel Pipe

GGPTOA5310

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Import

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
10 ft
Material
Carbon Steel
Origin
Global
Pipe Tubing Size
1/2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday