0 items

10 ft. Schedule 40 Polyethylene Pressure Pipe

ZZ9PP40FR

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Pipe for above ground use

SPECIFICATIONS

Length
10 ft
Material
Plastic
Material Type
Polypropylene
Pipe Tubing Size
2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday