0 items

10 ft. Schedule Service Weight Single Hub Cast Iron Soil Pipe

SVSHP10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Single Hub
Length
10 ft
Material
Cast Iron
Material Type
SV 3
Pipe Tubing Size
2 in
Schedule Class
Service Weight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday