0 items

10 ft. SDR 35 Sewer Plastic Drainage Pipe

SDR35SWP10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Length
10 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
46 psi
Outside Diameter
8-2/5 in
Pipe Tubing Size
8 in
Pressure Class
46#
Schedule Class
SDR 35
Type
Sewer
Wall Thickness
0.24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday