0 items

10 in. Galvanized Plain End Steel Pipe

DGPPEA13518810

Pipe Tubing Size

10 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Galvanized
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Material
Carbon Steel
Pipe Tubing Size
10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday