0 items

10 in. Standard Weight Forged Steel Weldolet

WOL10

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Every connection is individually inspected and stamped
  • Manufacturer may vary by location
  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
14 in
Fitting Type
Weldolet
Material
Carbon Steel, Forged Steel
Outlet Size In
10
Pressure Class
3000#
Schedule Class
Standard

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday