10 in. Spigot Sewer SDR 35 PVC Plug
10 in. Spigot Sewer SDR 35 PVC Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Injection Molded
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
- Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
- Application:
- Waste, Storm, Industrial
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Plug
- Height:
- 5-4/5 in
- IAPMO Listed -:
- Yes
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- SDR 35
- Width:
- 6-1/10 in