0 items

100 ft. IPS Plastic Pipe

PES7BL100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
End Connections
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
1 in
Schedule Class
SIDR 7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday