0 items

100 ft. Plastic Tubing

CBFHC1

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
200 psi
Pipe Tubing Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday