0 items

AquaPEX® 100 ft. Plastic Tubing

UF104

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
  • Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing
  • Tubing is used for hot and cold domestic potable water distribution and residential fire safety

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
AquaPEX®
Color Finish
White
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Specifications
NSF 14, NSF 61
Outside Diameter
3/8 in
Pipe Tubing Size
1/4 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday