0 items

ZurnPEX® 100 ft. Poly Tube Polyethylene Tubing

QQ0PC100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 25-year warranty
  • Flexible, easy to install, Low-lead compliant piping
  • Requires fewer fittings
  • Resistant to mineral buildup and freeze damage

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
White
End Connection 1
Poly Tube
Height
2 in
Length
18 in
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1/8 in
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday