0 items

DriscoPlex®5100 100 ft. SDR 9 CTS HDPE Pressure Pipe

PEC9A100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Performance Pipe Ultraline® water service pipe and tubing is intended for applications to 80° F, contact performance pipe for guidance on operating at higher temperatures

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
AWWA Specifications
AWWA C-901-08
Application
Water
Collection
DriscoPlex®5100
End Connection 1
CTS
End Connection 2
CTS
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
1 in
Pressure Class
200#
Schedule Class
SDR 9
Wall Thickness
0.86 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday