0 items

1000 psi 2-Piece Stainless Steel Threaded Full Port Ball Valve

J6F3600MT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal choice for majority of applications where tight shut-off is required
  • Slide-lock handle meets the requirements of OSHA 1910.147

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Length
2-57/100 in
Material
Stainless Steel
Material Type
304L, 316L
Maximum Pressure
1000 psi
Maximum Temperature
500
Pressure Class
1000#
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday