0 items

Valv-Powr® 116 psi Pneumatic Spring Return Actuator

JVPVL650SR45BD

Actuator Type

Pneumatic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Material
Aluminum, Stainless Steel
Maximum Pressure
116 psi
Maximum Temperature
176

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday