0 items

12 in. Actuator Whip with Molex Plug

UA9011501

$20.44

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Connect the thermal valve actuator with Molex plug to the DZCM to provide on/off flow control to individual loops and/or manifolds
  • Lifeguard heating elements provide long element life and long life performance
  • Massachusetts compliant
  • Minimal heat loss design
  • North Carolina compliant
  • Surface mounted thermostat
  • System Sentinel monitors on-off function of elements

SPECIFICATIONS

Diameter
1/4 in
Length
12 in
Maximum Temperature
105

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday