0 items

12 in. Grab Bar

CSIYG2812

Color Finish

Starting at $73.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
1-1/4 in
Height
2-4/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday