0 items

12 in. No-Hub Cast Iron Long 1/8 Bend

NH638

  • SIZE
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-888
End Connection 1
No Hub
End Connection 2
Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
12 in
Material
Cast Iron
Material Type
NH 12
Size
2 in x 2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday