0 items

Nyloplast America 12 in. Straight Watertight Repair Plastic Coupling

N1275AG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For repairing lines
  • Nyloplast® sewer quality slip coupling

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday