0 items

1-1/2 x 12 in. 17 ga CTS Tube with Nut in Rough Brass

S20712425

Fitting Sizes

1-1/2 in

$22.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
CTS
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
Length
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday