0 items

12 x 1-1/4 in. 22 ga Slip-Joint Extension Tube with Nut in Rough Brass

S240455112R116

Fitting Sizes

1-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Slip
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
Length
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday