0 items

Mayfield 3 x 12 x 4 x 10 in. Standard PVC Closing Lead Bend

LPVCBSM12P10

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Fitting Size 4
10 in
Fitting Sizes
12 in x 10 in x 4 in x 3 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday