12 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
12 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Less gland
- Gasket and bolts manufactured as per AWWA C111/A21.11
- Includes SBR mechanical joint gasket, T-head bolts and nuts
- Can be used with Sigma DI and PVC joint restraint systems
- Kit used to assist with the mechanical joint (MJ) connection
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Waterworks
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Ductile Iron Class:
- C153
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Product Type:
- Bolt, Gasket, Nut
- Screw Head:
- T Head
- UL Listed:
- No