1/2 x 3/8 in. FIPS x Compression Cross Angle Supply Stop Valve in PVD Polished Nickel

You last purchased this on
 
Signature Hardware

1/2 x 3/8 in. FIPS x Compression Cross Angle Supply Stop Valve in PVD Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

1/2 x 3/8 in. FIPS x Compression Cross Angle Supply Stop Valve in PVD Polished Nickel

  • Fast #
  • Part #SH202PN
  • Item #4075850
  • Manufacturer Part #149005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use for toilets and sinks
  • Connections: 1/2" FIP X 3/8" OD comp
  • Quarter-turn design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Polished Nickel
End Connection 1:
FIPS
End Connection 2:
Compression
End Connections:
FIPS x Compression
Faucet Connection Size:
3/8 in
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
UL Listed:
No
Valve Body Style:
Angle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No