0 items

12 x 4 in. Multi-Stage Comp Tapping Sleeve

UT2812P

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
4 in
Size
12 in x 4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday