0 items

125# Ductile Iron C110 IPT Tap-on-Pipe Blind Flange

TAPBFK

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-110, AWWA C-111
Application
Water
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
Fits Pipe Size
3 in
Fitting Size 1
3 in
Fitting Size 2
2 in
Material
Ductile Iron
Pressure Class
125#
Size
3 in x 2 in
Tap Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday