0 items

125# Ductile Iron C110 IPT Tap-on-Pipe Blind Flange

TAPBFP

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
Fits Pipe Size
4 in
Fitting Size 1
4 in
Fitting Size 2
1 in
Material
Ductile Iron
Pressure Class
125#
Size
4 in x 1 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday