0 items

F-918-B 125# Flanged Lock Shield Check Valve

NF918BLS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bolted bonnet
  • Cast iron flanged body with lever and spring
  • Class 125 flanged end connections
  • Horizontal swing check
  • Metal seated
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM A-126, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-16
Collection
F-918-B
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Length
11-1/2 in
MSS Specifications
MSS SP-71
Material
Cast Iron
Maximum Pressure
125 psi
Maximum Temperature
353
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
125#
UL Listed
No
Valve Body Style
Globe
Valve Bonnet Type
Bolted
Valve Disc Material
Alloy, Brass, Ductile Iron
Valve Port Opening
Full Port
Valve Seat Material
Alloy, Brass
Valve Size
4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday