0 items

125# Threaded Black Cast Iron Concentric Reducer

BCIFCR

  • SIZE
  • PRICE

DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Rating: 125#
  • Reducer Type: Concentric
  • Threaded

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
3 in
Material
Cast Iron
Pressure Class
125#
Size
4 in x 3 in
Type
Concentric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday