0 items

Mitsubishi Electronics USA M-Series 12 MBH Single-Zone Wall Mount Indoor 1 Ton Mini-Split Air Conditioner

MMSA12WA1

MBH

12
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features automatic restart following a power outage, compact side discharge outdoor unit, zone control, quiet operation, and self-check function - onboard diagnostics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes wireless remote control
  • Used for residential applications

SPECIFICATIONS

BTU
12000
Collection
M-Series
Depth
8-1/4 in
Energy Star Compliant
No
Height
11-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1 Ton
UL Listed
Yes
Volts
115V
Width
30-11/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday