14 x 4 in. Aluminum Adjustable Curve Blade 3-way Residential Ceiling & Sidewall Register in White
PSA3CW 14 x 4 in. Aluminum Adjustable Curve Blade 3-way Residential Ceiling & Sidewall Register in White
Frequently Purchased Together
Product Details
- Three-way air pattern
- Adjustable curved blades
- For both sidewall and ceiling applications
- Aluminum construction
- Multi-shutter damper
Documents
Specifications
- Application:
- Residential
- Collection:
- PSA3CW
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 14 in x 4 in
- GRD Deflection Type:
- 3-way
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Aluminum
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 14 in