15 in. Neoprene Soil Ty-Seal Gasket

You last purchased this on
 

15 in. Neoprene Soil Ty-Seal Gasket

This product requires certification to purchase.
You last purchased this on
 

15 in. Neoprene Soil Ty-Seal Gasket

  • Fast #
  • Part #SVTG15
  • Item #21034
  • Manufacturer Part #3015
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-74, ASTM C-564
Diameter - Outside:
15 in
End Connection 1:
Compression
End Connections:
Compression
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Neoprene
Origin:
Domestic