0 items

Slip-On 150# 304L Stainless Steel Full Face Flange

IS4LFFSOF

  • SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Type
Full Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday