0 items

Threaded 150# 316 Stainless Steel HEX Plug

DS6THSP114P

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Material
Stainless Steel
Material Type
304
Pressure Class
150#
Size
1-1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday