0 items

Flanged 150# Schedule 10 316L Stainless Steel Raised Face Blind Flange

DS6LRFBF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Type
Raised Face
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Pressure Class
150#
Schedule Class
10
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday