0 items

150# 316L Stainless Steel Threaded Coupling

IS6CTC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
304
Origin
Global
Pressure Class
150#
Size
1-1/2 in x 1/2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday