0 items

Threaded 150# 316 Stainless Steel Coupling

IS6CTCSP114FA

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316
Origin
Global
Pressure Class
150#
Size
3 in x 2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday