0 items

Threaded 150# 316L Stainless Steel Raised Face Flange

IS6LRF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1 in
Flange Type
Raised Face, Threaded
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Origin
Global
Pressure Class
150#
Size
2 in x 1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday