0 items

Threaded 150# Black Malleable Iron Cap

BCAP

  • SIZE
  • PRICE

DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Color Finish
Black
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Material
Malleable Iron
Pressure Class
150#
Size
1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday