0 items

NPS 150# Black Malleable Iron HEX Bushing

BB

DESCRIPTION

  • 150#
  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Malleable Iron

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Fitting Type
Reducing
Material
Malleable Iron
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday