0 items

Threaded 150# Black Malleable Iron Reducing Coupling

BRC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 150#
  • Coating: Black
  • Coupling Type: Reducing
  • Domestic
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Fitting Type
Reducing
Material
Malleable Iron
Maximum Pressure
150 psi
Origin
Domestic
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday