0 items

150# Black Malleable Iron Reducer Coupling

IBRC

  • SIZE
  • PRICE

DESCRIPTION

  • 150#
  • Coating: Black
  • Coupling Type: Reducing
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Threaded

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Malleable Iron
Maximum Pressure
150 psi
Origin
Global
Pressure Class
150#
Size
1/2 in x 3/8 in
Type
Reducing

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday